20x25x2 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-20252
- Zoro # G324172640
product price:Â
$
131.99
/pk of 8, $16.50/ea
Free Shipping & Returns
Key Features
Nominal Depth
2 in
Air Filter Capacity
High
Nominal Height
25 in
Nominal Width
20 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-20252
- Zoro #
- G324172640
- UPC #
- 840440236085
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 2 in
- Nominal Height
- 25 in
- Nominal Width
- 20 in
- Actual Width
- 19-1/2 in
- Actual Depth
- 1-3/4 in
- Actual Height
- 24-1/2 in
- Nominal Filter Size
- 20" x 25" x 2"
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.