Shop SIMPLY
See all product information
Create Account
20x25x2 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-20252
- Zoro # G624172999
product price:Â
$
189.99
/pk of 12, $15.83/ea
Free Shipping & Returns
Key Features
Nominal Depth
2 in
Air Filter Capacity
High
Nominal Height
25 in
Actual Width
19-1/2 in
Actual Depth
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-20252
- Zoro #
- G624172999
- UPC #
- 840440236092
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 2 in
- Nominal Height
- 25 in
- Actual Width
- 19-1/2 in
- Actual Depth
- 1-3/4 in
- Nominal Filter Size
- 20" x 25" x 2"
- Nominal Width
- 20 in
- Actual Height
- 24-1/2 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.