Shop SIMPLY
See all product information
Create Account
20x25x2 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-20252
- Zoro # G624172708
product price:Â
$
99.55
/pk of 6, $16.59/ea
Key Features
Actual Width
19-1/2 in
Actual Depth
1-3/4 in
Actual Height
24-1/2 in
Nominal Filter Size
20" x 25" x 2"
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-06-20252
- Zoro #
- G624172708
- UPC #
- 840440236078
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
Dimensions
- Actual Width
- 19-1/2 in
- Actual Depth
- 1-3/4 in
- Actual Height
- 24-1/2 in
- Nominal Filter Size
- 20" x 25" x 2"
- Nominal Width
- 20 in
- Nominal Depth
- 2 in
- Nominal Height
- 25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.