Shop SIMPLY
See all product information
Create Account
20x30x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-20301
- Zoro # G124173298
product price:Â
$
44.99
/pk of 4, $11.25/ea
Key Features
Frame or Header Material
Pleated
Nominal Height
30 in
Nominal Width
20 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-20301
- Zoro #
- G124173298
- UPC #
- 810133786968
- Country of Origin
- United States
Dimensions
- Nominal Height
- 30 in
- Nominal Width
- 20 in
- Actual Depth
- 3/4 in
- Actual Width
- 19.94 in
- Actual Height
- 29.94 in
- Nominal Filter Size
- 20" x 30" x 1"
- Nominal Depth
- 1 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.