20x25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-20251
- Zoro # G224172641
product price:Â
$
47.99
/pk of 6, $8.00/ea
Key Features
Nominal Width
20 in
Nominal Height
25 in
Nominal Filter Size
20" x 25" x 1"
Performance Rating
Merv 8
Actual Width
19-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-20251
- Zoro #
- G224172641
- UPC #
- 810133787279
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 25 in
- Nominal Filter Size
- 20" x 25" x 1"
- Actual Width
- 19-3/4 in
- Actual Height
- 24-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.