Shop SIMPLY
See all product information
Create Account
20x30x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-20301
- Zoro # G224173310
product price:Â
$
62.55
/pk of 6, $10.42/ea
Key Features
Nominal Depth
1 in
Nominal Filter Size
20" x 30" x 1"
Nominal Height
30 in
Actual Depth
3/4 in
Actual Width
19.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-20301
- Zoro #
- G224173310
- UPC #
- 810133786951
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 20" x 30" x 1"
- Nominal Height
- 30 in
- Actual Depth
- 3/4 in
- Actual Width
- 19.94 in
- Nominal Width
- 20 in
- Actual Height
- 29.94 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.