Shop SIMPLY
See all product information
Create Account
20x34x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-20341
- Zoro # G924172682
product price:Â
$
89.99
/pk of 6, $15.00/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Width
20 in
Actual Width
19-3/4 in
Nominal Height
34 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-20341
- Zoro #
- G924172682
- UPC #
- 810133786142
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Dimensions
- Nominal Width
- 20 in
- Actual Width
- 19-3/4 in
- Nominal Height
- 34 in
- Nominal Filter Size
- 20" x 34" x 1"
- Actual Height
- 33-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.