20x25x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-20251
- Zoro # G524172716
product price:Â
$
74.99
/pk of 8, $9.37/ea
Key Features
Nominal Depth
1 in
Nominal Width
20 in
Performance Rating
Merv 11
Actual Height
24-3/4 in
Nominal Filter Size
20" x 25" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-20251
- Zoro #
- G524172716
- UPC #
- 810133788900
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 20 in
- Actual Height
- 24-3/4 in
- Nominal Filter Size
- 20" x 25" x 1"
- Nominal Height
- 25 in
- Actual Depth
- 3/4 in
- Actual Width
- 19-3/4 in
Details
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.