Shop SIMPLY
See all product information
Create Account
21.5x23.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-21523251
- Zoro # G324172558
product price:Â
$
74.99
/pk of 6, $12.50/ea
Key Features
Nominal Filter Size
21.5" x 23.25" x 1"
Actual Depth
3/4 in
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Actual Height
23-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-21523251
- Zoro #
- G324172558
- UPC #
- 810091186541
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 21.5" x 23.25" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 23-1/4 in
- Actual Width
- 21-1/2 in
- Nominal Height
- 23-1/4 in
- Nominal Width
- 21-1/2 in
- Nominal Depth
- 1 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.