Shop SIMPLY
See all product information
Create Account
21x22x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-21221
- Zoro # G324172626
product price:Â
$
70.99
/pk 6, $11.83/ea
Key Features
Frame or Header Material
Pleated
Performance Rating
Merv 8
Actual Height
21-3/4 in
Nominal Height
22 in
Nominal Filter Size
21" x 22" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-21221
- Zoro #
- G324172626
- UPC #
- 810133786197
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System