12x12x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-12121
- Zoro # G824173222
product price:Â
$
169.99
/pk of 24, $7.08/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
12" x 12" x 1"
Actual Height
11-3/4 in
Actual Depth
3/4 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-12121
- Zoro #
- G824173222
- UPC #
- 810133789341
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 12" x 12" x 1"
- Actual Height
- 11-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 11-3/4 in
- Nominal Height
- 12 in
- Nominal Width
- 12 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.