Shop SIMPLY
See all product information
Create Account
22.25x25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2225251
- Zoro # G624173293
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Air Filter Capacity
High
Nominal Width
22-1/4 in
Nominal Filter Size
22.25" x 25" x 1"
Frame or Header Material
Pleated
Actual Width
22-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-2225251
- Zoro #
- G624173293
- UPC #
- 810133784452
- Country of Origin
- United States
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Nominal Width
- 22-1/4 in
- Nominal Filter Size
- 22.25" x 25" x 1"
- Actual Width
- 22-1/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 25 in
- Actual Height
- 25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.