22.25x25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-2225251
- Zoro # G824173314
product price:Â
$
63.99
/pk of 6, $10.67/ea
Key Features
Nominal Depth
1 in
Actual Depth
3/4 in
Frame or Header Material
Pleated
Nominal Filter Size
22.25" x 25" x 1"
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-2225251
- Zoro #
- G824173314
- UPC #
- 810133786302
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 22.25" x 25" x 1"
- Nominal Height
- 25 in
- Actual Height
- 25 in
- Nominal Width
- 22-1/4 in
- Actual Width
- 22-1/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.