22x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-22221
- Zoro # G924173351
product price:Â
$
51.99
/pk of 4, $13.00/ea
Key Features
Nominal Height
22 in
Nominal Depth
1 in
Frame or Header Material
Pleated
Nominal Width
22 in
Actual Height
21.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-22221
- Zoro #
- G924173351
- UPC #
- 810091183625
- Country of Origin
- United States
Dimensions
- Nominal Height
- 22 in
- Nominal Depth
- 1 in
- Nominal Width
- 22 in
- Actual Height
- 21.87 in
- Nominal Filter Size
- 22" x 22" x 1"
- Actual Width
- 21.87 in
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.