22x22x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-22221
- Zoro # G824173352
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Performance Rating
Merv 8
Actual Height
21.87 in
Actual Width
21.87 in
Nominal Depth
1 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-22221
- Zoro #
- G824173352
- UPC #
- 810091186596
- Country of Origin
- United States
Dimensions
- Actual Height
- 21.87 in
- Actual Width
- 21.87 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 22" x 22" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 22 in
- Nominal Width
- 22 in
Details
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.