Shop SIMPLY
See all product information
Create Account
22x37x2 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-22372
- Zoro # G724173018
product price:Â
$
137.99
/pk of 6, $23.00/ea
Free Shipping & Returns
Key Features
Nominal Height
37 in
Nominal Width
22 in
Nominal Filter Size
22" x 37" x 2"
Actual Height
36-1/2 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-22372
- Zoro #
- G724173018
- UPC #
- 810133786739
- Country of Origin
- United States
Dimensions
- Nominal Height
- 37 in
- Nominal Width
- 22 in
- Nominal Filter Size
- 22" x 37" x 2"
- Actual Height
- 36-1/2 in
- Actual Depth
- 1-3/4 in
- Actual Width
- 21-1/2 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.