20x25x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-20251
- Zoro # G424172816
product price:Â
$
199.99
/pk of 24, $8.33/ea
Free Shipping & Returns
Key Features
Nominal Depth
1 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-24-20251
- Zoro #
- G424172816
- UPC #
- 810133788917
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Height
- 25 in
- Nominal Width
- 20 in
- Actual Width
- 19-3/4 in
- Actual Height
- 24-3/4 in
- Nominal Filter Size
- 20" x 25" x 1"
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.