Shop SIMPLY
See all product information
Create Account
12x24x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-12241
- Zoro # G124172666
product price:Â
$
89.99
/pk of 12, $7.50/ea
Key Features
Nominal Filter Size
12" x 24" x 1"
Air Filter Capacity
High
Nominal Depth
1 in
Performance Rating
Merv 13
Actual Width
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-12-12241
- Zoro #
- G124172666
- UPC #
- 810133789419
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Nominal Filter Size
- 12" x 24" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 11-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 23-3/4 in
- Nominal Width
- 12 in
- Nominal Height
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.