Shop SIMPLY
See all product information
Create Account
23.1x23.1x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-2312311
- Zoro # G024172995
product price:Â
$
86.99
/pk of 6, $14.50/ea
Key Features
Nominal Width
23.1 in
Nominal Height
23.1 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-2312311
- Zoro #
- G024172995
- UPC #
- 810133786685
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Dimensions
- Nominal Width
- 23.1 in
- Nominal Height
- 23.1 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 23.1" x 23.1" x 1"
- Actual Width
- 23.1 in
- Actual Height
- 23.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.