19.75x21x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-1975211
- Zoro # G024173268
product price:Â
$
63.99
/pk of 6, $10.67/ea
Key Features
Nominal Filter Size
19.75" x 21" x 1"
For Use With (Systems)
HVAC System
Nominal Height
21 in
Frame or Header Material
Pleated
Actual Width
19-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-1975211
- Zoro #
- G024173268
- UPC #
- 810091186350
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Dimensions
- Nominal Filter Size
- 19.75" x 21" x 1"
- Nominal Height
- 21 in
- Actual Width
- 19-3/4 in
- Nominal Width
- 19-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 21 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.