Shop SIMPLY
See all product information
Create Account
16x25x2 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-16252
- Zoro # G724172578
product price:Â
$
89.29
/pk of 8, $11.16/ea
Key Features
Nominal Depth
2 in
Actual Height
24-1/2 in
Performance Rating
Merv 11
Air Filter Capacity
High
Actual Depth
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-16252
- Zoro #
- G724172578
- UPC #
- 840440227663
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 2 in
- Actual Height
- 24-1/2 in
- Actual Depth
- 1-3/4 in
- Nominal Height
- 25 in
- Actual Width
- 15-1/2 in
- Nominal Filter Size
- 16" x 25" x 2"
- Nominal Width
- 16 in
Details
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.