Shop SIMPLY
See all product information
Create Account
20x25x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-20251
- Zoro # G624172777
product price:Â
$
219.99
/pk 24, $9.17/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20" x 25" x 1"
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Width
19-3/4 in
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-24-20251
- Zoro #
- G624172777
- UPC #
- 840440201434
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.