23.5x35.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2353551
- Zoro # G824173338
product price:Â
$
88.99
/pk of 4, $22.25/ea
Key Features
Air Filter Capacity
High
Actual Height
35-1/2 in
Performance Rating
Merv 8
Actual Depth
3/4 in
Actual Width
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-2353551
- Zoro #
- G824173338
- UPC #
- 810133784599
- Country of Origin
- United States
Dimensions
- Actual Height
- 35-1/2 in
- Actual Depth
- 3/4 in
- Actual Width
- 23-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 23.5" x 35.5" x 1"
- Nominal Height
- 35-1/2 in
- Nominal Width
- 23-1/2 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.