Shop SIMPLY
See all product information
Create Account
24.5x29.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2452951
- Zoro # G224173235
product price:Â
$
58.99
/pk 4, $14.75/ea
Key Features
Nominal Width
24-1/2 in
Nominal Height
29-1/2 in
Nominal Filter Size
24.5" x 29.5" x 1"
Nominal Depth
1 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-2452951
- Zoro #
- G224173235
- UPC #
- 810133784636
- Country of Origin
- United States
Dimensions
- Nominal Width
- 24-1/2 in
- Nominal Height
- 29-1/2 in
- Nominal Filter Size
- 24.5" x 29.5" x 1"
- Nominal Depth
- 1 in
- Actual Height
- 29-1/2 in
- Actual Depth
- 3/4 in
- Actual Width
- 24-1/2 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8