Shop SIMPLY
See all product information
Create Account
24x36x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-24361
- Zoro # G824173291
product price:Â
$
76.99
/pk of 4, $19.25/ea
Key Features
Performance Rating
Merv 8
Actual Height
35-3/4 in
Actual Width
23-3/4 in
Nominal Height
36 in
Nominal Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-24361
- Zoro #
- G824173291
- UPC #
- 810091183717
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Actual Height
- 35-3/4 in
- Actual Width
- 23-3/4 in
- Nominal Height
- 36 in
- Nominal Width
- 24 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 24" x 36" x 1"
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.