Shop SIMPLY
See all product information
Create Account
24x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-24241
- Zoro # G924173337
product price:Â
$
38.99
/pk of 4, $9.75/ea
Key Features
Actual Width
23-3/4 in
Actual Height
23-3/4 in
For Use With (Systems)
HVAC System
Nominal Width
24 in
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-24241
- Zoro #
- G924173337
- UPC #
- 810091183663
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Dimensions
- Actual Width
- 23-3/4 in
- Actual Height
- 23-3/4 in
- Nominal Width
- 24 in
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 24" x 24" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.