Shop SIMPLY
See all product information
Create Account
16x25x2 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-16252
- Zoro # G324172824
product price:Â
$
64.99
/pk of 4, $16.25/ea
Key Features
Nominal Filter Size
16" x 25" x 2"
Actual Depth
1-3/4 in
Performance Rating
Merv 13
Frame or Header Material
Pleated
Nominal Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-04-16252
- Zoro #
- G324172824
- UPC #
- 840440227700
- Country of Origin
- United States
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Dimensions
- Nominal Filter Size
- 16" x 25" x 2"
- Actual Depth
- 1-3/4 in
- Nominal Width
- 16 in
- Nominal Depth
- 2 in
- Actual Width
- 15-1/2 in
- Actual Height
- 24-1/2 in
- Nominal Height
- 25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.