24x24x4 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-24244
- Zoro # G924173306
product price:Â
$
79.99
/pk of 4, $20.00/ea
Key Features
Actual Width
23-1/2 in
Actual Height
23-1/2 in
Nominal Filter Size
24" x 24" x 4"
Nominal Width
24 in
Actual Depth
3.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-24244
- Zoro #
- G924173306
- UPC #
- 840440270096
- Country of Origin
- United States
Dimensions
- Actual Width
- 23-1/2 in
- Actual Height
- 23-1/2 in
- Nominal Filter Size
- 24" x 24" x 4"
- Nominal Width
- 24 in
- Actual Depth
- 3.63 in
- Nominal Depth
- 4 in
- Nominal Height
- 24 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.