Shop SIMPLY
See all product information
Create Account
24x24x4 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-24244
- Zoro # G024173343
product price:Â
$
74.99
/pk of 4, $18.75/ea
Key Features
Nominal Depth
4 in
Nominal Width
24 in
Air Filter Capacity
High
Actual Height
23-1/2 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-24244
- Zoro #
- G024173343
- UPC #
- 840440270034
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 4 in
- Nominal Width
- 24 in
- Actual Height
- 23-1/2 in
- Actual Depth
- 3.63 in
- Nominal Height
- 24 in
- Actual Width
- 23-1/2 in
- Nominal Filter Size
- 24" x 24" x 4"
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.