20x20x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-20201
- Zoro # G524173188
product price:Â
$
32.99
/pk of 4, $8.25/ea
Key Features
Air Filter Capacity
High
Nominal Height
20 in
Actual Width
19-3/4 in
Actual Depth
3/4 in
Nominal Filter Size
20" x 20" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-20201
- Zoro #
- G524173188
- UPC #
- 810133781802
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Actual Width
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 20" x 20" x 1"
- Actual Height
- 19-3/4 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.