24x28x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-24281
- Zoro # G624173323
product price:Â
$
86.99
/pk of 6, $14.50/ea
Key Features
Nominal Filter Size
24" x 28" x 1"
Frame or Header Material
Pleated
Nominal Height
28 in
Actual Depth
3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-24281
- Zoro #
- G624173323
- UPC #
- 810133786371
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Nominal Filter Size
- 24" x 28" x 1"
- Nominal Height
- 28 in
- Actual Depth
- 3/4 in
- Actual Height
- 27-3/4 in
- Nominal Width
- 24 in
- Actual Width
- 23-3/4 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.