Shop SIMPLY
See all product information
Create Account
24x30x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-24301
- Zoro # G524172655
product price:Â
$
90.15
/pk of 8, $11.27/ea
Key Features
Actual Width
23.94 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Nominal Filter Size
24" x 30" x 1"
Nominal Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-24301
- Zoro #
- G524172655
- UPC #
- 810133789037
- Country of Origin
- United States
Dimensions
- Actual Width
- 23.94 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 24" x 30" x 1"
- Nominal Height
- 30 in
- Nominal Width
- 24 in
- Actual Depth
- 3/4 in
- Actual Height
- 29.94 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.