Shop SIMPLY
See all product information
Create Account
24x30x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-24301
- Zoro # G024172582
product price:Â
$
116.99
/pk of 12, $9.75/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Nominal Height
30 in
Nominal Width
24 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-24301
- Zoro #
- G024172582
- UPC #
- 810133788016
- Country of Origin
- United States
Dimensions
- Nominal Height
- 30 in
- Nominal Width
- 24 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 24" x 30" x 1"
- Actual Width
- 23.94 in
- Actual Depth
- 3/4 in
- Actual Height
- 29.94 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.