Shop SIMPLY
See all product information
Create Account
24x30x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-24301
- Zoro # G224172597
product price:Â
$
64.99
/pk of 6, $10.83/ea
Key Features
Actual Depth
3/4 in
Actual Width
23.94 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Nominal Filter Size
24" x 30" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-24301
- Zoro #
- G224172597
- UPC #
- 810091186664
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Actual Width
- 23.94 in
- Nominal Filter Size
- 24" x 30" x 1"
- Nominal Width
- 24 in
- Actual Height
- 29.94 in
- Nominal Height
- 30 in
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.