13x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-13301
- Zoro # G224172917
product price:Â
$
61.99
/pk of 4, $15.50/ea
Key Features
Actual Height
29-3/4 in
Actual Width
12-3/4 in
Nominal Width
13 in
Air Filter Capacity
High
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-13301
- Zoro #
- G224172917
- UPC #
- 810133783059
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Dimensions
- Actual Height
- 29-3/4 in
- Actual Width
- 12-3/4 in
- Nominal Width
- 13 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 13" x 30" x 1"
- Nominal Height
- 30 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.