29.5x29.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2952951
- Zoro # G124173342
product price:Â
$
88.99
/pk of 4, $22.25/ea
Key Features
Frame or Header Material
Pleated
Nominal Width
29-1/2 in
Actual Width
29-1/2 in
Nominal Height
29-1/2 in
Actual Height
29-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-2952951
- Zoro #
- G124173342
- UPC #
- 810133784735
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Width
- 29-1/2 in
- Actual Width
- 29-1/2 in
- Nominal Height
- 29-1/2 in
- Actual Height
- 29-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 29.5" x 29.5" x 1"
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.