7.5x35.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-753551
- Zoro # G724173346
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Frame or Header Material
Pleated
Nominal Width
7-1/2 in
Nominal Filter Size
7.5" x 35.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-753551
- Zoro #
- G724173346
- UPC #
- 810133784919
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Nominal Width
- 7-1/2 in
- Nominal Filter Size
- 7.5" x 35.5" x 1"
- Actual Width
- 7-1/2 in
- Actual Depth
- 3/4 in
- Actual Height
- 35-1/2 in
- Nominal Height
- 35-1/2 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.