Shop SIMPLY
See all product information
Create Account
29.5x32x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-295321
- Zoro # G124172604
product price:Â
$
107.99
/pk of 6, $18.00/ea
Free Shipping & Returns
Key Features
Nominal Depth
1 in
Frame or Header Material
Pleated
Performance Rating
Merv 8
Actual Width
29-1/2 in
Nominal Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-295321
- Zoro #
- G124172604
- UPC #
- 810133786449
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Width
- 29-1/2 in
- Nominal Height
- 32 in
- Actual Height
- 32 in
- Nominal Width
- 29-1/2 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 29.5" x 32" x 1"
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.