20x20x2 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-20202
- Zoro # G524173195
product price:Â
$
84.55
/pk of 8, $10.57/ea
Key Features
Nominal Height
20 in
Frame or Header Material
Pleated
Nominal Width
20 in
Actual Depth
1-3/4 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-20202
- Zoro #
- G524173195
- UPC #
- 840440250753
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Nominal Width
- 20 in
- Actual Depth
- 1-3/4 in
- Nominal Depth
- 2 in
- Actual Width
- 19-1/2 in
- Nominal Filter Size
- 20" x 20" x 2"
- Actual Height
- 19-1/2 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.