Shop SIMPLY
See all product information
Create Account
8x12x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-8121
- Zoro # G924172873
product price:Â
$
34.99
/pk of 4, $8.75/ea
Key Features
Actual Height
11-3/4 in
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Actual Width
7-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-8121
- Zoro #
- G924172873
- UPC #
- 810133784940
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Dimensions
- Actual Height
- 11-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 7-3/4 in
- Nominal Width
- 8 in
- Nominal Depth
- 1 in
- Nominal Height
- 12 in
- Nominal Filter Size
- 8" x 12" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.