Shop SIMPLY
See all product information
Create Account
30x32x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-30321
- Zoro # G024172674
product price:Â
$
92.99
/pk of 4, $23.25/ea
Key Features
Nominal Filter Size
30" x 32" x 1"
Actual Width
29-3/4 in
Air Filter Capacity
High
Nominal Width
30 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-30321
- Zoro #
- G024172674
- UPC #
- 810133784797
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 30" x 32" x 1"
- Actual Width
- 29-3/4 in
- Nominal Width
- 30 in
- Nominal Depth
- 1 in
- Nominal Height
- 32 in
- Actual Depth
- 3/4 in
- Actual Height
- 31-3/4 in
Details
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.