18x20x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-18201
- Zoro # G724173100
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
For Use With (Systems)
HVAC System
Actual Width
17.81 in
Air Filter Capacity
High
Actual Depth
3/4 in
Actual Height
19.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-18201
- Zoro #
- G724173100
- UPC #
- 810091189719
- Country of Origin
- United States
Dimensions
- Actual Width
- 17.81 in
- Actual Depth
- 3/4 in
- Actual Height
- 19.81 in
- Nominal Width
- 18 in
- Nominal Filter Size
- 18" x 20" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 20 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.