22x28x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-22281
- Zoro # G024172605
product price:Â
$
52.99
/pk of 4, $13.25/ea
Key Features
Actual Height
27-3/4 in
Air Filter Capacity
High
Nominal Width
22 in
Performance Rating
Merv 8
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-22281
- Zoro #
- G024172605
- UPC #
- 810133784490
- Country of Origin
- United States
Dimensions
- Actual Height
- 27-3/4 in
- Nominal Width
- 22 in
- Nominal Filter Size
- 22" x 28" x 1"
- Nominal Height
- 28 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 21-3/4 in
Details
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.