Shop SIMPLY
See all product information
Create Account
30x36x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-30361
- Zoro # G824173246
product price:Â
$
138.99
/pk of 6, $23.17/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Nominal Filter Size
30" x 36" x 1"
Nominal Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-30361
- Zoro #
- G824173246
- UPC #
- 810133786494
- Country of Origin
- United States
Dimensions
- Nominal Width
- 30 in
- Nominal Filter Size
- 30" x 36" x 1"
- Nominal Height
- 36 in
- Actual Depth
- 3/4 in
- Actual Width
- 29-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 35-3/4 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.