Shop SIMPLY
See all product information
Create Account
14.5x19.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1451951
- Zoro # G624172753
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Air Filter Capacity
High
Actual Height
19-1/2 in
Nominal Depth
1 in
Nominal Width
14-1/2 in
Nominal Filter Size
14.5" x 19.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1451951
- Zoro #
- G624172753
- UPC #
- 810133783073
- Country of Origin
- United States
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Height
- 19-1/2 in
- Nominal Depth
- 1 in
- Nominal Width
- 14-1/2 in
- Nominal Filter Size
- 14.5" x 19.5" x 1"
- Nominal Height
- 19-1/2 in
- Actual Depth
- 3/4 in
- Actual Width
- 14-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.