Shop SIMPLY
See all product information
Create Account
7.5x29.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-752951
- Zoro # G224172689
product price:Â
$
58.99
/pk 4, $14.75/ea
Key Features
Nominal Height
29-1/2 in
Actual Width
7-1/2 in
Actual Height
29-1/2 in
Nominal Filter Size
7.5" x 29.5" x 1"
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-752951
- Zoro #
- G224172689
- UPC #
- 810133784902
- Country of Origin
- United States
Dimensions
- Nominal Height
- 29-1/2 in
- Actual Width
- 7-1/2 in
- Actual Height
- 29-1/2 in
- Nominal Filter Size
- 7.5" x 29.5" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 7-1/2 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.