Shop SIMPLY
See all product information
Create Account
18x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-18301
- Zoro # G324173173
product price:Â
$
50.99
/pk of 4, $12.75/ea
Key Features
Performance Rating
Merv 8
Actual Width
17-3/4 in
Nominal Height
30 in
Nominal Filter Size
18" x 30" x 1"
Actual Height
29-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-18301
- Zoro #
- G324173173
- UPC #
- 810091183328
- Country of Origin
- United States
Dimensions
- Actual Width
- 17-3/4 in
- Nominal Height
- 30 in
- Nominal Filter Size
- 18" x 30" x 1"
- Actual Height
- 29-3/4 in
- Nominal Width
- 18 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.