7.75x25.75x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-77525751
- Zoro # G524172600
product price:Â
$
53.99
/pk of 4, $13.50/ea
Key Features
Actual Height
25-3/4 in
Performance Rating
Merv 8
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-77525751
- Zoro #
- G524172600
- UPC #
- 810133784933
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 25-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 7-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 7-3/4 in
- Nominal Filter Size
- 7.75" x 25.75" x 1"
- Nominal Height
- 25-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.