Shop SIMPLY
See all product information
Create Account
10x20x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-10201
- Zoro # G624172456
product price:Â
$
77.95
/pk of 8, $9.74/ea
Key Features
Actual Height
19-3/4 in
Nominal Width
10 in
Performance Rating
Merv 13
For Use With (Systems)
HVAC System
Actual Width
9-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-10201
- Zoro #
- G624172456
- UPC #
- 810133789174
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-3/4 in
- Nominal Width
- 10 in
- Actual Width
- 9-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 10" x 20" x 1"
- Nominal Height
- 20 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.