Shop SIMPLY
See all product information
Create Account
9.5x24.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-952451
- Zoro # G624172470
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Actual Height
24-1/2 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Performance Rating
Merv 8
Nominal Filter Size
9.5" x 24.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-952451
- Zoro #
- G624172470
- UPC #
- 810133785077
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Dimensions
- Actual Height
- 24-1/2 in
- Nominal Filter Size
- 9.5" x 24.5" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 24-1/2 in
- Nominal Width
- 9-1/2 in
- Actual Width
- 9-1/2 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.